
Ferro Contemporary LED Chandelier, 1-Light, 4000 Lumens, Black
Mfr # 38129-018
Zoro # G504865874
product price:Â $1,465.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
300
Material
METAL
Standards
CETLUS, CSA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38129-018
Zoro #
G504865874
UPC #
773546303958
Country of Origin
China
Dimensions
Height
24 in
Diameter
28 in
Details
Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
300
Material
METAL
Standards
CETLUS, CSA Approved
Collection
NOTTINGHAM
Fixture Voltage
120
Lamp Watts
60
IP Rating
IP20
Number of Lights
5
Dimmable
NO
Color
ANCIENT BRASS
Style
TRANSITIONAL
Lamp Included
YES
Type
Chandelier
Description/Special Features
5 x 60W Incandescent non-dimmable
Description
A brass band encircles cognac glass orbs that beautifully enhance the warm glow from the vintage lights within. Now with more sizes to choose from.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.