Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferro Transitional LED Flushmount, 1-Light, 2580 Lumens, Black

  • Mfr # 38135-019

  • Zoro # G204865440


product price: $1,443.99
/ea
Free Shipping & Returns

Key Features

Color
MATTE BLACK
Height
2 in
Voltage
120
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38135-019
Zoro #
G204865440
UPC #
773546304092
Country of Origin
China

Dimensions

Height
2 in
Diameter
48 in

Details

Color
MATTE BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
MUCCI
Shade Material
ACRYLIC
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Rated Life
35000
Lamp Watts
73
CRI
90
Material
METAL
Description/Special Features
73W/LED 3000K/3280lm dimmable, Hanging Support Type: AIR
Fixture Wattage
73
Lamp Included
YES
Dimmable
YES
Energy Star Compliant
No
Standards
CETLUS, CSA Approved

Description

A new custom system for lighting, the minimalist Mucci collection features a black aluminum body in round and rectangular options to bring a sleek, contemporary design to multiple environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.