Shop EUROFASE
See all product information
Create Account
Flush Mount Single Duplex Stack Switch With Weatherproof Cover and Gang Box
- Mfr # EFSWWPS
- Zoro # G116139622
product price:Â
$
128.00
/ea
Free Shipping & Returns
Key Features
Length
3.5 in
Height
4.5 in
Color
Stainless Steel
Mounting Type
Wall Mount
Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFSWWPS
- Zoro #
- G116139622
- UPC #
- 773546333498
- Country of Origin
- China
- Color
- Stainless Steel
- Mounting Type
- Wall Mount
Dimensions
- Length
- 3.5 in
- Height
- 4.5 in
- Width
- 2.5 in
Description
Eurofase EFSWWPS Flush Mount Single Duplex Stack Switch With Weatherproof Cover and Gang Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.