Flush Mount Single Duplex Stack Switch With Weatherproof Cover and Gang Box
- Mfr # EFSWWPW
- Zoro # G616140432
product price:Â
$
128.00
/ea
Free Shipping & Returns
Key Features
Length
3.5 in
Height
4.5 in
Width
2.5 in
Mounting Type
Wall Mount
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFSWWPW
- Zoro #
- G616140432
- UPC #
- 773546327299
- Country of Origin
- China
Dimensions
- Length
- 3.5 in
- Height
- 4.5 in
- Width
- 2.5 in
Details
- Mounting Type
- Wall Mount
- Color
- White
Description
Eurofase EFSWWPW Flush Mount Single Duplex Stack Switch With Weatherproof Cover and Gang Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.