Zoro Homepage

Forster Transitional LED Chandelier, 1-Light, 8100 Lumens, Soft White/Black

  • Mfr # 37083-014

  • Zoro # G104865489


product price: $561.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Collection
Pemberton
Standards
CULUS, CSA Approved
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37083-014
Zoro #
G104865489
UPC #
773546298261
Country of Origin
China

Dimensions

Height
7.5 in
Diameter
18 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
23
Collection
Pemberton
Color
Antique Brass
Standards
CULUS, CSA Approved
Style
Contemporary
Shade Material
Acrylic
Lamp Watts
23
Number of Lights
1
Dimmable
YES
Fixture Voltage
120
Material
Metal
Lamp Included
Yes
Description/Special Features
23W/LED 3000K/1100lm (dimmable), Black Acrylic Included, Includes 57" of total dowrods, Rated for dry locations
Type
Pendant/semi Flush

Description

An unconventional approach to a simple concept, this line features a chic simplicity that still attracts attention.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.