Zoro Homepage

Four Dimmer For Universal Relay Control Box

  • Mfr # EFSWD4

  • Zoro # G316139699


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
White
Width
2.5 in
Length
8.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSWD4
Zoro #
G316139699
UPC #
773546332965
Country of Origin
China

Dimensions

Width
2.5 in
Length
8.5 in
Height
4.5 in

Details

Mounting Type
Wall Mount
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.