Glenview Contemporary LED Pendant, 6-Light, 2000 Lumens, White/Gold

  • Mfr # 37088-019

  • Zoro # G304865364


product price: $1,230.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Height
12 in
Dimmable
NO
Lamp Watts
60
Type
Flushmount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37088-019
Zoro #
G304865364
UPC #
773546297967
Country of Origin
China

Dimensions

Height
12 in
Diameter
19.75 in
Outside Height
13
Canopy Backplate Height
1
Cable/Wire Length
120
Canopy Backplate Diameter
27.5

Details

Lamp Type
Incandescent
Dimmable
NO
Lamp Watts
60
Type
Flushmount
Color
Antique Brass
Energy Star Compliant
No
Standards
CULUS, CSA Approved
Series
Nottingham
Fixture Wattage
180
Fixture Housing Material
METAL
Fixture Voltage
120
Housing Material
Glass
Lamp Included
Yes
Features
3 x 60W Edison Bulbs E26/120V (included), Amber Tinted Glass Orbs Included, Rated for dry locations
Number of Light Bars
3
Number of Tiers
0; Tinted Amber
Bulb Socket
E26
Mounting Location Rating
DRY
Chemical Abstracts Service (CAS)
AB-US-EPA
Theme / Style
Transitional
Assembly Required
Yes
Chemical
Lead
Shade Shape
Orb; T10

Description

Vintage lights housed in amber tinted glass orbs with brass accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.