High Tide Contemporary LED Pendant, 1-Light, 2100 Lumens, Frosted/Black

  • Mfr # 31806-015

  • Zoro # G704865605


product price:  $534.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3 in
Length
38 in
Width
4.75 in
Mounting
J-BOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31806-015
Zoro #
G704865605
UPC #
773546264488
Country of Origin
China

Dimensions

Height
3 in
Length
38 in
Width
4.75 in

Details

Color
Black
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
High tide
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
IP Rating
DRY
Description/Special Features
25W/LED 3000K/2100lm (dimmable), Frosted Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Fixture Wattage
25
Energy Star Compliant
No
Material
METAL
Lamp Included
Yes
Rated Life
35000
Standards
CETLUS, CSA Approved
Dimmable
YES
CRI
90+
Lamp Watts
25

Description

Rolled frosted acrylic LED with black mesh accent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.