Zoro Homepage

Kenmore Transitional LED Pendant, 1-Light, 400 Lumens, Black/Black

  • Mfr # 35902-010

  • Zoro # G204865815


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
11 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35902-010
Zoro #
G204865815
UPC #
773546289207
Country of Origin
China

Dimensions

Height
11 in
Diameter
10.75 in

Details

Color
Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Norway
Shade Material
Glass
Shade Type
Sphere
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Rated Life
15000
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Fixture Wattage
5
Description/Special Features
1 x 5W/G9 LED 3000K/250lm (dimmable), Clear Ice Glass Included, Hanging Support Type: Wire, Rated for dry locations
IP Rating
DRY
Lamp Watts
5
Dimmable
YES
CRI
80+
Energy Star Compliant
No
Material
METAL

Description

Polished hexagonal cage with a handmade ice glass feature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.