Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Mirror Transitional LED Mirror, 3300 Lumens,

  • Mfr # 37107-017

  • Zoro # G204865624


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
15 in
Voltage
120
Number of Lights
2
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37107-017
Zoro #
G204865624
UPC #
773546298186
Country of Origin
China

Dimensions

Height
15 in
Diameter
21.5 in

Details

Color
Black
Voltage
120
Number of Lights
2
Light Type
LED
Style
Contemporary
Collection Name
Park
Shade Material
Metal
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
CRI
85+
Energy Star Compliant
No
Material
METAL
Lamp Watts
12
Lamp Included
Yes
Description/Special Features
12W/LED 3000K/680lm (dimmable), Gold Mesh Shades Included, Hanging Support Type: Wire, Rated for dry locations
Dimmable
YES
Rated Life
35000
IP Rating
IP20
Standards
CULUS, CSA Approved
Fixture Wattage
12

Description

The LED light that shines in the center offers bright illumination despite its size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.