Shop EUROFASE
See all product information
Create Account
Maximum Protection For Your Eurofase Patio Heater And Designed To Fit All Eurofase 39in Heater.
- Mfr # EF39CVRB
- Zoro # G816139854
product price:Â
$
66.00
/ea
Key Features
Material
Polyester
Length
61 in
Color
Black
Width
8.5 in
Mounting Type
Wall, Ceiling, Pole Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF39CVRB
- Zoro #
- G816139854
- UPC #
- 773546391160
- Country of Origin
- China
- Material
- Polyester
- Color
- Black
- Mounting Type
- Wall, Ceiling, Pole Mount
Dimensions
- Length
- 61 in
- Width
- 8.5 in
- Height
- 10 in
Description
Maximum Protection For Your Eurofase Patio Heater And Designed To Fit All Eurofase 39'' Heater.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.