This item is Discontinued.

Eurofase Modern LED Bollard, 1-Light, 280 Lumens, Graphite Grey 31909-027

Modern LED Bollard, 1-Light, 280 Lumens, Graphite Grey (Discontinued)

  • Mfr # 31909-027
  • Zoro # G304861021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31909-027
Zoro #
G304861021
UPC #
773546266802
Country of Origin
China

Dimensions

Height (In.)
29.5 in
Width (In.)
4.3125 in
Length (In.)
7.5 in

Details

Lumens
340
Watts
7
Dimmable
NO
Bulb Base Type
LED
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Lamp Type
LED
Lamp Included
Yes
Color Temp.
3000
Voltage
120
Number of LEDs
1
Color
Graphite Grey
Type
Bollard
Bulb Shape
Integrated LED
Series
Led bollard
Max. Wattage
7
CRI
80

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.