Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mucci Transitional LED Led Pendant, 1-Light, 3960 Lumens, White/Matte Black

  • Mfr # 38036-020

  • Zoro # G004865626


product price: $3,200.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Style
Other
Type
CHANDELIER
Length
65 in
Material
METAL
Height
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38036-020
Zoro #
G004865626
UPC #
773546308670
Country of Origin
China

Dimensions

Length
65 in
Height
15.75 in
Width
21.75 in

Details

Style
Other
Type
CHANDELIER
Material
METAL
Standards
CETLUS
Color
DARK CHROME(PLATED)
Collection
LEONARDELLI

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.