Shop BESA LIGHTING

Friz Cord Pendant, White Linen, Black Finish, 1x9W LED

  • Mfr # 1JT-FRIZLN-LED-BK
  • Zoro # G306139203

product price: 
$
454.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-FRIZLN-LED-BK
Zoro #
G306139203
UPC #
767893277215
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
5 in
Shade Height
16 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Length
5 in
Canopy/Fitter Diameter
5 in

Details

Color
White
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
CRI
90+
Material
Steel
Includes
Lamps
Fixture Type
Cord
Standards
UL; cUL
Bulb Technology
LED
Housing Material
Steel
Lamp Quantity
1
Color Temperature
3000 K
Fixture Wattage
9W
Max. Fixture Wattage
9W
Dimmable
Yes
Rated Life
30,000 hr
Lumens
800
Shade Color
White
Lamp Shape
A19
Fixture Socket Type
GU24
Shade Finish
White Linen

Description

Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.