Elmwood Park 5-Light Chandelier, Matte Black, Clear Glass, 22.75-In. Wide
- Mfr # H0334
- Zoro # G524219015
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Max. Watts per Bulb
60 W
Bulb Type
LED Compatible,Incandescent
Rod Dimensions
2 x 12-in, 2 x 6-in
Lamp Base
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0334
- Zoro #
- G524219015
- UPC #
- 884656762099
- Country of Origin
- Cambodia
- Number of Lights
- 5
- Max. Watts per Bulb
- 60 W
- Bulb Type
- LED Compatible,Incandescent
- Lamp Base
- E26 Medium
- Item
- Chandelier
- Body Material
- Steel
- Voltage
- 120V
- Slope Ceiling Adaptable
- Yes
- Color
- Gold
- Shade Name
- Clear Glass
- Bulb Included
- No
- Style
- Transitional
- Series
- Elmwood Park
- Location Rating
- Dry
- Dimmable
- Yes
- Shade Material
- Glass
- Finish
- Champagne Gold
Dimensions
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Size
- 22.75" W x 21" H x 22.75" D
- Length
- 22.75 in
- Height
- 21.0 in
- Width
- 22.75 in
Description
Bring timeless elegance to your home with the Elmwood Park chandelier in a soft champagne gold finish. Gracefully curved arms paired with clear glass shades create an airy silhouette that delivers warm, inviting illumination throughout the space. Its versatile design complements traditional, transitional, and contemporary interiors, making it ideal for dining rooms, kitchens, living spaces, or entryways. Complete your home with the Elmwood Park collection and add refined style and everyday functionality to any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.