Norway Contemporary LED Chandelier, 5-Light, 1250 Lumens, Clear/Chrome

  • Mfr # 35710-035

  • Zoro # G904865412


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
16.25 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35710-035
Zoro #
G904865412
UPC #
773546290746
Country of Origin
China

Dimensions

Height
16.25 in
Diameter
1.75 in

Details

Color
Gold
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Davenport
Shade Material
Aluminum
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Standards
CETLUS, CSA Approved
Rated Life
35000
Fixture Wattage
4.3
Material
METAL
Energy Star Compliant
No
Lamp Watts
4.3
Dimmable
NO
IP Rating
DRY
Lamp Included
Yes
CRI
90+
Description/Special Features
4.3W/LED 3000K/255lm (non-dimmable), Aluminum shades included, Hanging Support Type: Wire, Rated for dry locations

Description

CNC machined and textured aluminum cylinders in two patterned variants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.