Olson Contemporary LED Bathbar, 4-Light, 1400 Lumens, Frosted/Black

  • Mfr # 28021-024

  • Zoro # G404865776


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28021-024
Zoro #
G404865776
UPC #
773546296366
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Width
4.5
Canopy Backplate Length
23.4
Maximum Height (in)
5.25
Cable/Wire Length
120
Canopy Backplate Height
1.1

Details

Color
Black
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
Style
Contemporary
Collection Name
Olson
Shade Material
Acrylic
Color Temp.
3000
Housing Material
METAL
Description/Special Features
4 x 5W/LED 3000K/1400lm (dimmable), Frosted Acrylic Diffusers Included, Rated for damp locations
Standards
CETLUS, CSA Approved
Dimmable
YES
IP Rating
DAMP
Lamp Included
Yes
Fixture Wattage
20
Energy Star Compliant
No
Lamp Watts
5
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Fixture Voltage
120
Bulb CRI
80+
Chemical
Lead
Bulb Socket
LED
Mounting Location Rating
DAMP
Extension (in)
4.5
Bulb Shape
Integrated LED
Number of Tiers
0
Lumens
1400
Light Direction
Up & Down
Shade Color Family(15)
Frosted
Chemical Abstracts Service (CAS)
AB-US-EPA
Assembly Required
Yes

Description

Frosted acrylic diffusers horizontally seated on a chrome frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.