Olson Contemporary LED Bathbar, 4-Light, 1400 Lumens, Frosted/Chrome

  • Mfr # 28021-018

  • Zoro # G704865537


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28021-018
Zoro #
G704865537
UPC #
773546251464
Country of Origin
China

Dimensions

Height
5.25 in
Maximum Height (in)
5.25
Canopy Backplate Height
1.1
Canopy Backplate Width
4.5
Cable/Wire Length
120
Canopy Backplate Length
23.4

Details

Color
Chrome
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
Style
Contemporary
Collection Name
Olson
Shade Material
Acrylic
Color Temp.
3000
Standards
CETLUS, CSA Approved
Lamp Watts
5
Energy Star Compliant
No
Fixture Voltage
120
Fixture Wattage
20
IP Rating
DAMP
Description/Special Features
4 x 5W/LED 3000K/1400lm (dimmable), Frosted Acrylic Diffusers Included, Rated for damp locations
Housing Material
METAL
Lamp Included
Yes
Dimmable
YES
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Light Direction
Up & Down
Bulb Shape
Integrated LED
Assembly Required
Yes
Bulb CRI
80+
Mounting Location Rating
DAMP
Chemical Abstracts Service (CAS)
AB-US-EPA
Shade Color Family(15)
Frosted
Lumens
1400
Bulb Socket
LED
Number of Tiers
0
Extension (in)
4.5
Chemical
Lead

Description

Frosted acrylic diffusers horizontally seated on a chrome frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.