Outdoor Contemporary LED In-Wall, 1-Light, 190 Lumens, Marine Grey

  • Mfr # 31576-017

  • Zoro # G404861068


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Features
1 x 8.5W/LED 3000K/190lm (non-dimmable), Rated for wet locations
Width
9.875 in
Height
3.4375 in
Series
Outdoor
Lumens
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31576-017
Zoro #
G404861068
UPC #
773546267014
Country of Origin
China

Dimensions

Width
9.875 in
Height
3.4375 in

Details

Features
1 x 8.5W/LED 3000K/190lm (non-dimmable), Rated for wet locations
Series
Outdoor
Lumens
190
Fixture Housing Color
Marine Grey
Lamp Included
Yes
Lamp Type
LED
Standards
CETLUS, CSA Approved
Type
In-Wall
Fixture Wattage
8.5
Color Temp.
3000
IP Rating
65
CRI
80
Lamp Watts
8.5
Fixture Voltage
120

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.