Shop WESTGATE
See all product information
Create Account
LED 24-in. Outdoor/Indoor Wall Sconce, 25W, 3000K/4000K/5000K, 1800LM, 120-277V, Bronze
- Mfr # LDSXL-MCT-DD-ORB
- Zoro # G411647150
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Watts
25W
Lumens
1800
Color Temp.
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDSXL-MCT-DD-ORB
- Zoro #
- G411647150
- UPC #
- 845060081190
- Country of Origin
- China
Details
- Item
- Flush Mount Light
- Watts
- 25W
- Lumens
- 1800
- Finish
- Bronze
- Color Temp.
- 3000 K, 4000 K, 5000 K
Description
- •Ideal for Motel, Hotels, Hospitals, hallways, stairways, dining areas, foyers, and meeting rooms
- •High-Transmission Frosted Plastic Lens with Excellent Distribution and Uniformity
- •Die-cast Aluminum Housing with Oil-Rubbed Bronze Powder Coat Finish
- •Direct replacement for Fluorescent
- •Multi CCT & Power (Selectable Switch On The Back )
- •Color Temperatures: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.