This item is Discontinued.

Eurofase Outdoor Contemporary LED In-Wall, 1-Light, 80 Lumens, Marine Grey 31590-013

Outdoor Contemporary LED In-Wall, 1-Light, 80 Lumens, Marine Grey (Discontinued)

  • Mfr # 31590-013
  • Zoro # G204861060
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31590-013
Zoro #
G204861060
UPC #
773546266772
Country of Origin
China

Dimensions

Width
4.1875 in
Height
2.9375 in

Details

Features
1 x 3.6W/LED 3000K/80lm (non-dimmable), Rated for wet locations
Series
Outdoor
Lumens
80
Color Temp.
3000
CRI
80
Lamp Included
Yes
Fixture Housing Color
Marine Grey
Lamp Watts
3.6
Type
In-Wall
IP Rating
65
Standards
CETLUS, CSA Approved
Fixture Voltage
120
Fixture Wattage
3.6
Lamp Type
LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.