This item is Discontinued.

Eurofase Outdoor Transitional LED Inground, 24-Light, 1760 Lumens, Stainless Steel 31923-026

Outdoor Transitional LED Inground, 24-Light, 1760 Lumens, Stainless Steel (Discontinued)

  • Mfr # 31923-026
  • Zoro # G904860998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31923-026
Zoro #
G904860998
UPC #
773546266987
Country of Origin
China

Dimensions

Dia. (In.)
6.8125 in
Height (In.)
31.5 in

Details

Lumens
720
Watts
15
Lamp Included
Yes
Bulb Shape
Integrated LED
Dimmable
NO
Type
Bollard
Number of LEDs
1
Max. Wattage
15
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Lamp Type
LED
Voltage
120
CRI
80
Bulb Base Type
LED
Color Temp.
3000
Color
Graphite Grey
Series
Led bollard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.