Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel

  • Mfr # 31595-018

  • Zoro # G104860989


product price:  $220.00
/ea
Free Shipping & Returns

Key Features

Lumens
270
Color
Stainless Steel
Description/Special Features
3 x 2W/LED 3000K/270lm (non-dimmable), Stainless Steel Shades Included, Rated for wet locations
Dia. (In.)
5 in
Fixture Voltage
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31595-018
Zoro #
G104860989
UPC #
773546267397
Country of Origin
China

Dimensions

Dia. (In.)
5 in
Height (In.)
5.6875 in

Details

Lumens
270
Color
Stainless Steel
Description/Special Features
3 x 2W/LED 3000K/270lm (non-dimmable), Stainless Steel Shades Included, Rated for wet locations
Fixture Voltage
120
Type
Inground
Color Temp.
3000
Dimmable
NO
IP Rating
67
Light Distribution
Up
CRI
80
Number of LEDs
3
Fixture Wattage
6
Watts
2
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Lamp Type
LED
Series
Outdoor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.