Park Contemporary LED Pendant, 2-Light, 570 Lumens, Gold/Black

  • Mfr # 37093-013

  • Zoro # G004865381


product price:  $3,760.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Type
Chandelier
Lamp Included
Yes
Collection
Forster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37093-013
Zoro #
G004865381
UPC #
773546298049
Country of Origin
China

Dimensions

Diameter
60 in
Height
3.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
135
Type
Chandelier
Color
Black
Lamp Included
Yes
Collection
Forster
Dimmable
YES
Description/Special Features
135W/LED 3000K/8100lm (dimmable), Soft White Diffused Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Standards
CETLUS, CSA Approved
Number of Lights
1
Lamp Watts
135
IP Rating
IP20
Fixture Voltage
120
Style
Transitional
Material
Metal

Description

Rounded capsules form rings of LED light accented by black trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.