This item is Discontinued.

Eurofase Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1800 Lumens, Black/Antique Brass 37078-010

Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1800 Lumens, Black/Antique Brass (Discontinued)

  • Mfr # 37078-010
  • Zoro # G404865769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37078-010
Zoro #
G404865769
UPC #
773546297356
Country of Origin
China

Dimensions

Width
5.25 in
Length
53.25 in
Height
16.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
30
Description/Special Features
30W/LED 3000K/1250lm (dimmable), Both opal and crystal diffusers included, Hanging Support Type: Wire, Rated for dry locations
Material
Metal
IP Rating
20
Standards
CETLUS, CSA Approved
Dimmable
YES
Number of Lights
5
Type
Chandelier
Collection
Dagmar
Lamp Watts
6
Lamp Included
Yes
Color
Black
Style
Transitional
Fixture Voltage
120

Description

Two-toned rounded rectangular frame with optional accent glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.