Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pike Contemporary LED Wall Sconce, 4-Light, 320 Lumens, Frost Pc/Graphite Grey

  • Mfr # 28297-024

  • Zoro # G804865727


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
4 in
Dimmable
NO
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28297-024
Zoro #
G804865727
UPC #
773546252522
Country of Origin
China

Dimensions

Height
2 in
Width
4 in
Length
4 in

Details

Dimmable
NO
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
IP Rating
54
Standards
CETLUS, CSA Approved
Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
4
Lamp Watts
1
Series
Pike
Lamp Included
Yes
Description/Special Features
4 x 1W/LED 3000K/320lm (non-dimmable), Frost PC Shade, For direct wire applications only, Rated for wet locations

Description

For direct wire applications only. Consult factory for junction box sold seperately. Aluminum cast construction and powder coated. Patented Design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.