Zoro Homepage

Piquito Transitional Incandescent Pendant, 1-Light, Black W/Brass/Black

  • Mfr # 20438-012

  • Zoro # G304865517


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20438-012
Zoro #
G304865517
UPC #
773546213172
Country of Origin
China

Dimensions

Height
11 in
Diameter
9.5 in

Details

Color
Black
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Piquito
Shade Material
Metal
Chandelier/ Pendant Type
Pendant
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Shades included, Hanging Support Type: Wire, Rated for dry locations
Dimmable
YES
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
Lamp Included
No
Lamp Watts
60
Material
Aluminum
Fixture Wattage
60
IP Rating
DRY

Description

Formed metal pendant with textured metallic inner finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.