Midvale 1 Light Pendant 14.75 In. Patina Brass
- Mfr # F1915-PBR
- Zoro # G415448678
product price:Â
$
354.00
/ea
Free Shipping & Returns
Key Features
Length
14.75 in
Voltage
120V
Shade Material
Steel
Finish
Patina Brass
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1915-PBR
- Zoro #
- G415448678
- UPC #
- 197292037095
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Patina Brass
- Lamp Included
- No
- Material
- Steel
- Shade Color
- Patina Brass
- Watts
- 8W
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Battery Included
- No
Dimensions
- Height
- 6.25 in
- Length
- 14.75 in
- Width
- 14.75 in
- Chain Length
- 72 in
- Canopy Width
- 4.75 in
Description
A straightforward conical shade is complemented by a similarly shaped canopy or backplate. The hard lines of the cones are broken up by graceful linked metalwork that draws the eye and makes the fixture feel unique. Both the pendant and wall sconce are lit from within by a single small bulb for a beautiful, soft lighting effect. The familiar silhouette and gorgeous warm tones of the Patina Brass make Midvale feel comfortable in just about any interior.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.