Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pista Traditional Incandescent Bathbar, 3-Light, Clear/Gold

  • Mfr # 34133-036

  • Zoro # G804865369


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
8.75 in
Width
6.25 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34133-036
Zoro #
G804865369
UPC #
773546296304
Country of Origin
China

Dimensions

Height
8.75 in
Width
6.25 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Series
Pista
IP Rating
DAMP
Lamp Included
Yes
Housing Material
METAL
Lamp Type
Incandescent
Standards
CULUS, CSA Approved
Description/Special Features
1 x 60W Edison Bulb E26/120V (included), Clear Glass Included, Rated for damp locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Energy Star Compliant
No
Lamp Watts
60
Fixture Wattage
60

Description

Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.