Zoro Homepage

Prospect Transitional Incandescent Pendant, 1-Light, Opal White/Gold

  • Mfr # 37194-017

  • Zoro # G604865460


product price: $3,595.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
80
Collection
Paget
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37194-017
Zoro #
G604865460
UPC #
773546298599
Country of Origin
China

Dimensions

Length
44 in
Height
7 in
Width
14 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
80
Collection
Paget
Standards
CETLUS, CSA Approved
Lamp Watts
80
Number of Lights
16
Type
Chandelier
Style
Contemporary
Description/Special Features
80W/LED 3000K/4800lm (dimmable), Clear Handmade Glass Included, Hanging Support Type: Wire, Rated for damp locations
Lamp Included
Yes
Dimmable
YES
Color
Gold
Fixture Voltage
120
Material
METAL

Description

Handmade glass plates featuring multiple layers of monochrome sugar glass ripples

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.