Zoro Homepage

Remote Controled 120V Rf Outlet With Cord, Plug And Remote

  • Mfr # EFSWSS

  • Zoro # G716140448


original price: $64.89
5% off
new price: $61.00
/ea

Key Features

Width
2.5 in
Height
4.5 in
Length
3 in
Color
Stainless Steel
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSWSS
Zoro #
G716140448
UPC #
773546359580
Country of Origin
China

Dimensions

Width
2.5 in
Height
4.5 in
Length
3 in

Details

Color
Stainless Steel
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.