Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ryder Transitional LED Bathbar, 5-Light, 1250 Lumens, Clear/Gold

  • Mfr # 37069-025

  • Zoro # G304865357


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
5 in
Lamp Type
LED
Number of Lights
3
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37069-025
Zoro #
G304865357
UPC #
773546297240
Country of Origin
China

Dimensions

Height
5 in
Cable/Wire Length
120
Canopy Backplate Length
5
Canopy Backplate Height
1.25
Canopy Backplate Width
19.75
Maximum Height (in)
5

Details

Color
Gold
Lamp Type
LED
Number of Lights
3
Style
Transitional
Collection Name
Ryder
Shade Material
Glass
Color Temp.
3000
Housing Material
METAL
Lamp Included
Yes
Dimmable
YES
Fixture Voltage
120
Lamp Watts
5
Standards
CETLUS, CSA Approved
Fixture Wattage
15
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Energy Star Compliant
No
Description/Special Features
3 x 5W/LED 3000K/750lm (dimmable), Clear Glass Included, Rated for damp locations
IP Rating
20
Shade Color Family(15)
Clear
Bulb CRI
90
Chemical
Lead
Extension (in)
5.25
Lumens
750
Mounting Location Rating
DAMP
Chemical Abstracts Service (CAS)
AB-US-EPA
Bulb Shape
Integrated LED
Bulb Socket
LED
Number of Tiers
0
Assembly Required
Yes

Description

Multifaceted ice crystal spheres are fastened by a center ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.