Santana Contemporary LED Chandelier, 18-Light, 900 Lumens, Black/Black

  • Mfr # 31445-016

  • Zoro # G004865732


product price:  $2,465.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
IP Rating
DRY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31445-016
Zoro #
G004865732
UPC #
773546264570
Country of Origin
China

Dimensions

Diameter
24 in
Height
20 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
IP Rating
DRY
Fixture Voltage
120
Lamp Included
Yes
Color
Black
Description/Special Features
18 x 1W/LED 3000K/900lm (dimmable), Black Metal Extruded Tubes Shades Included, Hanging Support Type: Wire, Rated for dry locations
Type
Chandelier
Material
METAL
Lamp Watts
1
Number of Lights
18
Collection
Santana
Style
Contemporary
Standards
CULUS, CSA Approved
Dimmable
YES

Description

Clustered matte black extruded tubes of LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.