Santana Contemporary LED Chandelier, 18-Light, 900 Lumens, Multi Color/Multi Color

  • Mfr # 31445-045

  • Zoro # G804865734


product price:  $2,465.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31445-045
Zoro #
G804865734
UPC #
773546293464
Country of Origin
China

Dimensions

Diameter
24 in
Height
20 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
Material
METAL
Color
Multi Color
Fixture Voltage
120
Description/Special Features
18 x 1W/LED 3000K/900lm (dimmable), Multi Color Tubes Metal Shades Included, Hanging Support Type: Wire, Rated for dry locations
Lamp Watts
1
Lamp Included
Yes
Number of Lights
18
IP Rating
DRY
Dimmable
YES
Type
Chandelier
Collection
Santana
Standards
CULUS, CSA Approved
Style
Contemporary

Description

Clustered matte black extruded tubes of LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.