Santana Contemporary LED Chandelier, 18-Light, 900 Lumens, Multi Color/Multi Color

  • Mfr # 31446-043

  • Zoro # G404865660


product price:  $2,465.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31446-043
Zoro #
G404865660
UPC #
773546293471
Country of Origin
China

Dimensions

Width
10 in
Height
20 in
Length
42 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
Number of Lights
18
Dimmable
YES
Description/Special Features
18 x 1W/LED 3000K/900lm (dimmable), Multi Color Tubes Metal Shades Included, Hanging Support Type: Wire, Rated for dry locations
Collection
Santana
Standards
CULUS, CSA Approved
IP Rating
DRY
Style
Contemporary
Type
Chandelier
Color
Multi Color
Lamp Included
Yes
Fixture Voltage
120
Material
METAL
Lamp Watts
1

Description

Clustered matte black extruded tubes of LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.