Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santoro Large LED Bathbar

  • Mfr # 39317-018

  • Zoro # G604865675


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Color
GOLD
Height
4.75 in
Width
24.5 in
Style
Other
Collection Name
SANTORO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39317-018
Zoro #
G604865675
UPC #
773546308342
Country of Origin
China

Dimensions

Height
4.75 in
Width
24.5 in
Canopy Backplate Diameter
4.75
Canopy Backplate Height
1.25

Details

Color
GOLD
Style
Other
Collection Name
SANTORO
Fixture Type - Decorative and Surface Mount Fixtures
Bath Bar
Shade Color Family(15)
GOLD
Extension (in)
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.