Sassi Contemporary LED Chandelier, 1-Light, 3200 Lumens, Clear/Chrome

  • Mfr # 34145-012

  • Zoro # G804865840


product price:  $676.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34145-012
Zoro #
G804865840
UPC #
773546282703
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Height
1.25
Maximum Height (in)
5.25
Cable/Wire Length
120
Canopy Backplate Width
5
Canopy Backplate Length
34

Details

Color
Chrome
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
Style
Transitional
Collection Name
Canmore
Shade Material
Acrylic
Color Temp.
3000
Fixture Wattage
40
Dimmable
YES
Fixture Voltage
120
IP Rating
DAMP
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Energy Star Compliant
No
Housing Material
METAL
Description/Special Features
5 x 8W/LED 3000K/3400lm (dimmable), Illuminated frosted acrylic diffusers, Rated for damp locations
Lamp Included
Yes
Standards
CETLUS, CSA Approved
Lamp Watts
8
Bulb CRI
90+
Assembly Required
Yes
Chemical Abstracts Service (CAS)
AB-US-EPA
Lumens
3400
Number of Tiers
0
Bulb Shape
Integrated LED
Extension (in)
4
Mounting Location Rating
DAMP
Shade Color Family(15)
Frosted
Chemical
Lead

Description

Illuminated frosted acrylic diffusers vertically seated on a chrome frame housing a subtle LED downlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.