Zoro Homepage

Sassi Contemporary LED Flushmount, 2700 Lumens, Clear/Chrome

  • Mfr # 34155-011

  • Zoro # G404865448


product price: $816.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
IP Rating
DRY
Standards
CETLUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34155-011
Zoro #
G404865448
UPC #
773546282765
Country of Origin
China

Dimensions

Width
2.75 in
Height
2.75 in
Length
48 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
36
IP Rating
DRY
Standards
CETLUS, CSA Approved
Lamp Watts
36
Collection
Sassi
Fixture Voltage
120
Description/Special Features
36W/LED 3000K/3200lm (dimmable), Clear Crystal , Hanging Support Type: Aircraft Cable, Rated for dry locations
Style
Contemporary
Number of Lights
1
Dimmable
YES
Type
Chandelier
Color
Chrome
Material
METAL
Lamp Included
Yes

Description

Shards of endless crystal arranged over a soft LED glow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.