Fuze 1 Light Chandelier 39 In. Soft Off Black
- Mfr # F6866-SFB
- Zoro # G415447817
product price:Â
$
4,588.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
92W
Material
Hand-Worked Iron
Bulb Included
No
Shade Material
Acrylic
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6866-SFB
- Zoro #
- G415447817
- UPC #
- 782042437159
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 92W
- Finish
- Soft Off Black
- Material
- Hand-Worked Iron
- Bulb Included
- No
- Shade Material
- Acrylic
- Voltage
- 120V
- Shade Color
- Clear Etched
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- Integrated LED
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
- Socket Count
- 1
Dimensions
- Length
- 39 in
- Height
- 28.25 in
- Canopy Width
- 8 in
- Width
- 39 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.