Sassi Contemporary LED Wall Sconce, 2100 Lumens, Clear/Chrome

  • Mfr # 34153-017

  • Zoro # G904865528


product price: $1,090.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Diameter
27 in
IP Rating
DRY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34153-017
Zoro #
G904865528
UPC #
773546282741
Country of Origin
China

Dimensions

Diameter
27 in
Height
2.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
36
IP Rating
DRY
Description/Special Features
36W/LED 3000K/3200lm (dimmable), Clear Crystal , Hanging Support Type: Aircraft Cable, Rated for dry locations
Color
Chrome
Type
Chandelier
Lamp Watts
36
Number of Lights
1
Standards
CETLUS, CSA Approved
Dimmable
YES
Fixture Voltage
120
Material
METAL
Collection
Sassi
Lamp Included
Yes
Style
Contemporary

Description

Shards of endless crystal arranged over a soft LED glow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.