This item is Discontinued.

Eurofase Savona Contemporary LED Wall Sconce, 1200 Lumens, White/Chrome 30185-012

Savona Contemporary LED Wall Sconce, 1200 Lumens, White/Chrome (Discontinued)

  • Mfr # 30185-012
  • Zoro # G004865459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30185-012
Zoro #
G004865459
UPC #
773546265287
Country of Origin
China

Dimensions

Height
5.25 in
Width
23.75 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
IP Rating
DRY
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Included
Yes
Energy Star Compliant
No
Standards
CETLUS, CSA Approved, ADA Compliant
Series
Savona
Fixture Wattage
11
Description/Special Features
11W/LED 3000K/1200lm (dimmable), White Acrylic Included, Rated for dry locations
Lamp Type
LED
Lamp Watts
11

Description

Glowing acrylic LED diffuser encapsulates a polished metal frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.