This item is Discontinued.

Eurofase Savona Contemporary LED Wall Sconce, 1600 Lumens, White/Chrome 31812-016

Savona Contemporary LED Wall Sconce, 1600 Lumens, White/Chrome (Discontinued)

  • Mfr # 31812-016
  • Zoro # G104865816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31812-016
Zoro #
G104865816
UPC #
773546265294
Country of Origin
China

Dimensions

Height
5.25 in
Width
31.75 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Lamp Type
LED
Series
Savona
Standards
CETLUS, CSA Approved, ADA Compliant
Fixture Wattage
18
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Energy Star Compliant
No
Lamp Included
Yes
Description/Special Features
18W/LED 3000K/1600lm (dimmable), White Acrylic Included, Rated for dry locations
Lamp Watts
18
IP Rating
DRY
Housing Material
METAL

Description

Glowing acrylic LED diffuser encapsulates a polished metal frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.