Zoro Homepage

Sawyer Vintage/Rustic 23" Rectangular Outdoor 3-Light Wall Sconce, Satin Black/Clear Glass

  • Mfr # 41964-019

  • Zoro # G204865471


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Style
Modern
Collection Name
Ren
Chandelier/ Pendant Type
Pendant
Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41964-019
Zoro #
G204865471
UPC #
773546316958
Country of Origin
China

Details

Style
Modern
Collection Name
Ren
Chandelier/ Pendant Type
Pendant
Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period

Description

The Ren collection delivers clean sophisticated style by way of opal white glass, paired with a satin black frame. This simple yet stylish collection houses incandescent lighting for lambent illumination and ambiance. Perfect for contemporary settings, this selection of flushmount, pendant, post light, and wall sconces provide options for various applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.