Shaw Contemporary LED Pendant, 1-Light, 1600 Lumens, Opal White/Clear/Chrome

  • Mfr # 34288-030

  • Zoro # G404865783


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
13.5 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34288-030
Zoro #
G404865783
UPC #
773546284264
Country of Origin
China

Dimensions

Height
13.5 in
Diameter
8 in

Details

Color
Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Benalto
Shade Material
Glass
Chandelier/ Pendant Type
Pendant
Material
METAL
Lamp Watts
60
Lamp Included
No
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Gold Hand-blown Glass Included, Hanging Support Type: Wire, Rated for dry locations
Dimmable
YES
Energy Star Compliant
No
IP Rating
DRY
Standards
CULUS, CSA Approved
Fixture Wattage
60

Description

Beautifully tinted hand-blown glass in pear-shaped design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.