Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Controller with iPhone and Android App for Eurofase Patio Heater

  • Mfr # EFIKWSM

  • Zoro # G116140086


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall and Ceiling Mount
Length
10 in
Height
3 in
Color
Light Grey
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFIKWSM
Zoro #
G116140086
UPC #
773546360272
Country of Origin
China

Dimensions

Length
10 in
Height
3 in
Width
5 in

Details

Mounting Type
Wall and Ceiling Mount
Color
Light Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.