Solato Contemporary LED Wall Sconce, 1-Light, 600 Lumens, Seeded/Black

  • Mfr # 33688-015

  • Zoro # G304865821


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
5 in
Dimmable
YES
Fixture Voltage
120
Standards
CETLUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33688-015
Zoro #
G304865821
UPC #
773546283359
Country of Origin
China

Dimensions

Height
13 in
Width
5 in

Details

Dimmable
YES
Fixture Voltage
120
Standards
CETLUS, CSA Approved
IP Rating
54
Description/Special Features
1 x 4.5W/LED 3000K/400lm (dimmable), Seeded Glass Included, Rated for wet locations
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Included
Yes
Lamp Type
LED
Fixture Wattage
4.5
Series
Solato
Lamp Watts
4.5

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.