This item is Discontinued.

Eurofase Sole Contemporary LED Wall Sconce, 2250 Lumens, Frosted/Chrome 31805-018

Sole Contemporary LED Wall Sconce, 2250 Lumens, Frosted/Chrome (Discontinued)

  • Mfr # 31805-018
  • Zoro # G404865592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31805-018
Zoro #
G404865592
UPC #
773546264471
Country of Origin
China

Dimensions

Height
5.25 in
Width
32 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
IP Rating
DRY
Lamp Included
Yes
Energy Star Compliant
No
Lamp Watts
30
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Standards
CETLUS, CSA Approved, ADA Compliant
Series
Sole
Housing Material
METAL
Fixture Wattage
30
Lamp Type
LED
Description/Special Features
30W/LED 3000K/2250lm (dimmable), Frosted Acrylic Included, Rated for dry locations

Description

Frosted sleeve of LED on polished chrome hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.