Spunto Contemporary LED Chandelier, 1-Light, 1900 Lumens, Opal/Matte Black

  • Mfr # 31471-027

  • Zoro # G104865564


product price:  $1,475.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Description/Special Features
48W/LED 3000K/1900lm (dimmable), Opal Diffused Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Dimmable
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31471-027
Zoro #
G104865564
UPC #
773546293006
Country of Origin
China

Dimensions

Height
1.5 in
Diameter
27.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
48
Description/Special Features
48W/LED 3000K/1900lm (dimmable), Opal Diffused Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Dimmable
YES
Type
Chandelier
Number of Lights
1
Lamp Included
Yes
Color
Matte Black
IP Rating
DRY
Fixture Voltage
120
Style
Contemporary
Material
Metal
Collection
Spunto
Standards
CETLUS, CSA Approved
Lamp Watts
48

Description

Oversized machined aluminum rings with opal diffused LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.