
SS 39in Dual Element 4000W 277V Heater, Stainless Steel, Astra Decor Plate
Mfr # EF40277S4
Zoro # G116140017
product price:Â $730.00
/ea
Free Shipping & Returns
Key Features
Height
8.125 in
Material
304 Stainless Steel
Width
9.375 in
Length
39.375 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF40277S4
Zoro #
G116140017
UPC #
773546321266
Country of Origin
China
Dimensions
Height
8.125 in
Width
9.375 in
Length
39.375 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
SS 39'' Dual Element 4000W 277V Heater, Stainless Steel, Astra Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.