
SS 39in Dual Element 5000W 277V Heater, Stainless Steel, Mason Decor Plate
Mfr # EF50277S3
Zoro # G916140064
product price:Â $765.00
/ea
Free Shipping & Returns
Key Features
Height
8.125 in
Width
9.375 in
Material
304 Stainless Steel
Length
39.375 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF50277S3
Zoro #
G916140064
UPC #
773546321853
Country of Origin
China
Dimensions
Height
8.125 in
Width
9.375 in
Length
39.375 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
SS 39'' Dual Element 5000W 277V Heater, Stainless Steel, Mason Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.